Welcome to Würth Estonia For trade customers only

Rivet nut with round pan head

RIVNUT ALU ROUND FLAT M10

Art.-no. 094841040

EAN 4053479987491

Individual price display after login
Rivet nut with round pan head

Art.-no. 094841040

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With round pan head
Notice

The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Thread type x nominal diameter (D)

M10

Head diameter (d1)

18.0 mm

Outer diameter (d2)

12.9 mm

Length (l1)

17.9 mm

Head height (k1)

1.6 mm

Min./max. grip range (s1)

1.0-3.0 mm

Design

Open

Drill hole diameter

13.0 mm

Tensile fracture load

17500 N

Shear-fracture load

3800 N

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information