Welcome to Würth Estonia For trade customers only

Rivet nut, A2, half-hex small countersunk head open

RIVNUT A2 PART HEX REDUCED M10

Art.-no. 0942400010

EAN 4053479977805

Individual price display after login
Rivet nut, A2, half-hex small countersunk head open

Art.-no. 0942400010

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Open blind rivet nut, stainless steel, small countersunk head. Partial hex.

The hexagonal shape prevents the partial hex blind rivet nut from rotating during installation and ensures secure fastening. Best suited for thicker materials where a precisely cut hexagonal hole can be made for installing the blind rivet nut.



  • Stainless steel (A2)

  • Small countersunk head

  • Partial hex

  • Open
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Width across flats

13 mm

Length (l1)

21 mm

Head diameter (d1)

14.5 mm

Outer diameter (d2)

13 mm

Head height (k1)

0.7 mm

Min./max. grip range (s1)

1.0-4.5 mm

Tensile fracture load

32000 N

Shear-fracture load

5000 N

Head type

Small countersunk head

Design

Open

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information