Craftsman vest Nordic Hi-Vis cl. 2
WORK-VEST-NORDIC-CL1-HIVIS-YELLOW-S
Art.-no. M409819000
EAN 4099618027208
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Functional work vest with removable holster pockets and stretch
Functional work vest
- Stretch fabric with reinforced seams and pockets
- Hanging pockets, segmented reflectors, ID pocket. Suitable for fall restraint system
- Adjustable chest width, can be worn without jacket. Adjustable belt
- EN ISO 20471 cl. 2
Product information
Datasheets(X)
InstructionsNormal wash at 60 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Size | S |
Colour | Yellow fluorescent, Black |
Performance class | 1 |
Washable at | 60°C |
Fabric weight per m2 | 275 g |
EN standard | 20471 |
Product weight (per item) | 950 g |
Material | 63% polyester, 34% cotton, 3% elastolefin |
Standards | EN 20471 |