Welcome to Würth Estonia For trade customers only

Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
EYE BOLT 11 X 23 ZP

Art.-no. 023423 11
EAN 4053479907802

Prices for customers after login
Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 023423 11

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

23 mm

Thread length (thread for woodwork)

23 mm

Outer diameter (d3)

17 mm

Internal diameter (d4)

11 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information