Welcome to Würth Estonia For trade customers only

Drill bit HSS Dormer

TAPER SHANK DRILL D345 42.0 MM

Art.-no. 0628990420

EAN 4053479934617

Individual price display after login
Drill bit HSS Dormer

Art.-no. 0628990420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality drill bit made of rapid steel.
Tapered shank, DIN 345N, 118° point angle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areasteel, cast steel, alloy and non-alloy steels, aluminium alloys, bronze, brass, cast iron, etc.

Material to be processed

Steel

Diameter (Ø)

42.0 mm

Suitable for morse taper tools

MK 4

Length (l1)

349 mm

Chip flute length (l2)

200 mm

Shank style

Morse taper

Cutting material

HSS

Angle of the tip

118 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information