Welcome to Würth Estonia For trade customers only

Retro-reflective tape for segmented tarpaulins

Retro-reflective tape for segmented tarpaulins
WARNMRK-PRISMFILM-VC104+-TARPA-SA-YE-50M

Art.-no. 081244 721

EAN 4056807642604

Individual price display after login
Retro-reflective tape for segmented tarpaulins

Art.-no. 081244 721

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reflective contour marking for tarpaulins, segmented.

With ECE-approval, can be used without special permit


Complies with ECE 104 class C



Self-adhesive



Very thin single-layer film:


  • Not damaged by water, fuel, or high-pressure cleaning

  • Can be easily bonded around corners

  • No separate sealing of edges necessary

Please note the relevant European and national guidelines for installation of contour markings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tarpaulins



Attachment to newly registered vehicles has been compulsory since 10.10.2007


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport N3 / N4 – LCV with max. weight exceeding 7.5 t

  • Trailers and semi-trailers (O)

O3 – trailers with maximum weight of 3.5 t to 10 t


O4 – trailers with total weight exceeding 10 t



Attachment to existing vehicles is permitted


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport (N)

N1 / N2 – LCV with maximum weight up to 7.5 t


N3 / N4 – LCV with maximum weight exceeding 7.5 t


  • Trailers and semi-trailers (O)

O2 – trailers with maximum weight of 0.75 t to 3.5 t


O3 – trailers with maximum weight of 3.5 t to 10 t


O4 – trailers with total weight exceeding 10 t



Attachment to existing vehicles is not permitted


  • Vehicles for passenger transport M1 – car with max. 9 seats

  • Trailer and semi-trailer O1 – trailer with max. weight up to 0.75 t

Width

50 mm

Length

50 m

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information