Welcome to Würth Estonia For trade customers only

Connector for welding unit cable

PLGINCON-F.WELDCBL-FEM-K35/50

Art.-no. 0984900436

EAN 4053479983059

Individual price display after login
Connector for welding unit cable

Art.-no. 0984900436

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Brass body
Notice

Approval: TÜV

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

139.000 g

Welding current at ED 60%

300 A

Min. cable cross section

35 mm²

Max. cable cross section

50 mm²

Material

Brass / steel

Material of sheathing

Rubber

Stud diameter

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information