Welcome to Würth Estonia For trade customers only

Two-ear clamps

EAR CLIP CLAMP 11-13MM 2-EAR

Art.-no. 0541412013

EAN 4068362866128

Individual price display after login
Two-ear clamps

Art.-no. 0541412013

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two-ear clamps, galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. grip range

11 mm

Max. grip range

13 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information