Welcome to Würth Estonia For trade customers only

Resin-cored wire solder

ELECTRONICS SOLDER 3MM 0,5KG

Art.-no. 0987190003

EAN 4053479985954

Individual price display after login
Resin-cored wire solder

Art.-no. 0987190003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Soft solder is a reliable choice for electronics soldering work and contains lead. Durable and reliable joints. Material designation S-Pb50Sn50 ensures a high-quality end result.

Soft solder is a reliable choice for electronics soldering work, as it contains lead and ensures a durable and reliable joint. Material designation S-Pb50Sn50 ensures a high-quality end result when using this solder supplied on a reel. Soft solder is easy to use and suitable for soldering electronic devices. Rely on the quality of Soft solder and ensure a professional result in every project.



  • Leaded wire tins with flux

  • Material designation: S-Pb50Sn50

  • Coiled

  • Soft solder

  • electronics solder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter

3 mm

Weight of content

0.5 kg

Material designation

S-Pb50Sn50

Cu composition of the brazing solder (weight-%)

0 %

ISO

9453

Sn composition of the brazing solder (weight-%)

50 %

Min./max. processing temperature

183 to 215 °C

Min. processing temperature

183 °C

Max. processing temperature

215 °C

Min. melting temperature

183 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information