Welcome to Würth Estonia For trade customers only

Flow meter/regulator

BOTTLE PRESSURE REDUCER CO2

Art.-no. 098491753

EAN 4053479974408

Individual price display after login
Flow meter/regulator

Art.-no. 098491753

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

TIG-MIG-MAG welding

Adjustment 0 to 32 litres per minute

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 3/8 inch

Shielding gas

Carbon dioxide

Manometer display

30 l/min

Hose connection diameter

6.3 mm

Operating pressure

4 bar

Product weight (per item)

1223.000 g

ISO

2503

Diameter

63 mm

Type description

245250 2-GAUGE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information