Repair hose line, NBR/textile
REPHOSELNE-TEXTILE-BLACK-15M-D7,5X12,5
Register now and access more than 125,000 products
- On spool for ORSY 10 dispenser system
- Hose made of synthetic rubber (NBR) with vulcanised yarn braiding
- Limited heat resistance
- Flexible
- Complies with EU End-of-life Vehicles Directive
- Hose material/const. in accordance with DIN 73379:1982 type B
- Tolerances in accordance with SAE J30
- Please note that the manufacturer's specifications regarding the operating temperature for high-performance engines subject to high temperatures must be observed
- Not suitable for use in fuel tanks or for transmission and engine oils
Datasheets(X)
Suitable for use as a leak-oil line in the automotive sector and for pumping standard petrol and diesel fuels, as well as eco-diesel fuels containing PME (RME). Compatible: B7, E10.
![]() | |
Type description | On spool for ORSY® 10 dispenser system, |
Internal diameter (ID) | 7.5 mm |
Outer diameter (AD) | 12.5 mm |
Colour | Black |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 70 °C |
Length | 15 m |
Material of inner core layer | Synthetic rubber NBR |
Material of outer weave | Rubber/meshwork |
Max. operating pressure | 10 bar |
Testing pressure | 20 bar |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
