P-1000 electrician's glove
INSUGLOV-CL0-APC2-SZ8
Art.-no. 0899408508
EAN 4068362028946
Register now and access more than 125,000 products
- Resistant to acid, ozone and cold temperatures (category AZC)
- Highly flexible and good tactile sensitivity
- Coating thickness max. 1 + 0.6 mm as per standard
- Delivered in a UV-resistant PE storage pouch
Requirements for testing and service life must be taken into account. More information can be found under "Documents" in the online shop or by visiting www.wuerth-documents.com.
Wear overgloves when carrying out work involving mechanical stress and a risk of cuts!
Datasheets(X)
- Installation, maintenance and repair work involving live parts
- Maintenance and repair of electric and hybrid vehicles
- Fire and rescue operations
- Electricity suppliers and installation companies
- Electrical workshops
Size | 8 |
Length | 410 mm |
Material thickness | 1 mm |
Material | Latex |
Colour | Red |
Standards | EN 60903, EN 61482-1-2, IEC 60903 |
Class according to EN / IEC 60903 | 0 - Operating voltage < 1000 volts |
Arc flash protection class (APC) | Class 2 |
Utilisation voltage (AC voltage) | 1000 V/AC |
Utilisation voltage (DC voltage) | 1500 V/DC |
Testing voltage (AC voltage) | 5000 V/AC |
Testing voltage (DC voltage) | 10000 V/DC |