Welcome to Würth Estonia For trade customers only

Rebar tie wire

BINDWRE-UNCOATED-1,2X450MM-5KG

Art.-no. 0509012450

EAN 4068362367380

Individual price display after login
Rebar tie wire

Art.-no. 0509012450

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tying wire for various tying applications in construction work. Annealed wire is tough, flexible and soft.

Flexible and tough tying wire is a basic necessity for reinforcement workers in daily work. Uncoated, annealed wire is soft and works well for various tying applications.



  • Annealed, uncoated

  • Cold drawn

  • Tough

  • Flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel wire

Wire diameter

1.2 mm

Length

450 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information