Nitrile rubber sheet (NBR)
RBRSHT-NBR-3MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Rubber sheet that is resistant to mineral oil, animal fat, fuels (max. 20% PAH) and liquefied gases at ambient temperature.
Resistant to moderate mechanical stress and physical stress.
Colour: Black
Specific gravity: 1.45 g/cm³
Hardness: 70 Shore A +/-5 (DIN 53519)
Tensile strength: 50 kg/cm2 (DIN 53504)
Elongation at break: 300 % (DIN 53504)
Operating temperature: -30 to +90°C
Top/bottom surface: Smooth
Product information
Datasheets(X)
Thickness | 3 mm |
Width | 1.4 m |