Ratcheting wrench set Black Edition 19 pcs
RTCHWRNCH-SET-(BLACK EDITION)-19PCS
Art.-no. 0714999019
EAN 4068362256004
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Short bits and sockets for use in confined spaces.
Compact and versatile
- Handy metal box for space-saving storage and convenient transport, even in a pocket.
- Tools made of chrome-vanadium steel with a high-quality black surface.
- Printed foam insert in carbon finish for a tight fit and easy cleaning.
- Practical basic equipment for workshop and mobile use.
Scope of delivery
- 1x finely toothed ratcheting wrench with quick one-handed operation for switching between clockwise and anti-clockwise rotation.
- 1x each 1/4 inch hexagon socket: 5, 6, 7, 8, 10, 11, 13 mm.
- 1x each 1/4 inch bit: PH1, PH2.
- 1x slotted: 5.5 mm.
- 1x each hexagon socket: 3, 4, 5 mm.
- 1x each TX: 10, 15, 20, 25, 30.
Product information
Datasheets(X)
Application area
The ratcheting wrench set, 19 pcs (RW Edition) is ideal for use in confined spaces, due to the low height of the bits and sockets.
Number of pieces in assortment/set | 19 PCS |