Welcome to Würth Estonia For trade customers only

Radiator fluid

CL-3LTR

Art.-no. 5861501003

EAN 4068362256691

Individual price display after login
Radiator fluid

Art.-no. 5861501003

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ethylene glycol-based coolant.

Coolant protects the vehicle engine and cooling system in both cold and hot temperatures. Ethylene glycol-based and propylene glycol-based coolants must not be mixed.



  • Contains ethylene glycol

  • Protects the cooling system against freezing and prevents rust and corrosion

  • Does not damage rubber hoses or seals


Coolant: Freeze protection


  • 30% : -18°C

  • 40% : -27°C

  • 50% : -36°C

  • 60% : -55°C

Complies with the requirements of standard BS 6580:1992.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Product weight (per item)

3.500 kg

Density/conditions

1.12 g/cm³ / at 20°C

Weight of content

3.36 kg

Colour

Green

Chemical basis

Ethylene glycol

Contents

3 l

Shelf life from production/conditions

36 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information