Welcome to Würth Estonia For trade customers only
Radiator fluid

For detailed information, other images and documents, please select individual articles from the following table.

Radiator fluid

Ethylene glycol-based coolant.

See product details

Available in 1 version
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
Coolant protects the vehicle engine and cooling system in both cold and hot temperatures. Ethylene glycol-based and propylene glycol-based coolants must not be mixed.



  • Contains ethylene glycol

  • Protects the cooling system against freezing and prevents rust and corrosion

  • Does not damage rubber hoses or seals


Coolant: Freeze protection


  • 30% : -18°C

  • 40% : -27°C

  • 50% : -36°C

  • 60% : -55°C

Complies with the requirements of standard BS 6580:1992.