Quick-mounting system for floor panels
Quick mounting system for floor panels
QCKMNTSYS-F.FLRPAN-(SBO03)
Art.-no. 096380 396
EAN 4052712215513
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For quickly fixing the floor panel to the bodywork
- Available for numerous vehicle models and in two different designs
- Made of plastic
Notice
Screw connection made through the vehicle's original lashing point.
Product information
Datasheets(X)
Type description | SBO03 |
Type | SBO03 |
Width | 100 mm |
Height | 18 mm |
Length | 100 mm |
Product weight (per item) | 0.350 kg |
Number of pieces | 8 PCS |
Material | Plastic |
Design | Round |