Floor part
FLRCOM-RED
Art.-no. 096191
EAN 4024835626194
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For constructing an ORSY® tower
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 260 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 2200.000 g |