Quick exhaust valve VSC CAMOZZI
QCKEXHSTVLVE-(VSC 522-1/2IN)
Art.-no. 9501022012
EAN 8051707058360
Register now and access more than 125,000 products
VSC series quick exhaust valves are generally used to increase cylinder speed or to enable rapid pressure release from compressed air tanks. VSC valves are particularly suitable for installation directly on the cylinder port using a nipple. Installation of a silencer at the outlet is recommended. Available with 1/8", 1/4" and 1/2" threads.
Datasheets(X)
Product weight (per item) | 184.000 g |
Max. operating pressure | 12 bar |
Min. operating pressure | 0.2 bar |
Flow capacity | 4700 l/min |
Connection thread | 1/2 inch |
Overall length | 57.5 mm |