WORKSHOP TOOL TROLLEY FOR ORSY 8.4
WRKSHPTRLY-PLUS-8.4-7DRAWERS
Art.-no. 5584840007
EAN 4099618699993
Register now and access more than 125,000 products
Designed with a sleek grey finish, this workshop trolley adds a modern touch to any workspace
Constructed from robust steel and plastic materials, ensuring long-lasting durability and reliability
The powder-coated surface enhances resistance to wear and tear, maintaining its pristine appearance over time
Features full-extension drawers, providing easy access to tools and equipment stored within
Compact dimensions make it an ideal fit for various workshop environments, offering ample storage without occupying excessive space
Datasheets(X)
Colour | Grey, similar to RAL 7042 |
Width x depth x height (external dimension) | 741 x 447 x 980 mm |
Number of rolls | 7 Pair |
Surface | Powder-coated/plastic |
Number of drawers | 7 PCS |
Material | Steel / plastic |
Pullout type | Full extension |
Load capacity | 300 kg |