Protective pipe Schlemmer Polyflex ADR
CND-ADR-SCHLEMMER-CASNG-PIP-BLCK-NW26
Art.-no. 0771200267
EAN 4065233149700
Register now and access more than 125,000 products
Schlemmer Polyflex (PA66) protective conduit is flexible, watertight, halogen-free and self-extinguishing. Its excellent resistance to UV radiation, oil, diesel, petrol and grease ensures reliable protection for cables. Available in multiple sizes, colour black. This cable conduit is approved according to ADR-GGVS, VAK, TÜV, RUS127, UL and CSA standards, making it a reliable choice for professionals.
- Flexible, water-tight, halogen-free, self-extinguishing cable duct
- Good resistance to UV radiation, oil, diesel oil, petrol and grease
- Specifically designed for demanding use in the vehicle industry
- Available in multiple sizes
- Black
- Normal profile
- Classifications: ADR-GGVS, VAK, TUV, RUS127, UL, CSA
Datasheets(X)
Colour | Black |
Nominal width | 26 mm |
Outer diameter | 31.2 mm |
Internal diameter | 25.8 mm |
Design | Hard, Impact-resistant |
Flammability | Self-extinguishing as per UL94 HB |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Flame-retardant | Yes |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!