Welcome to Würth Estonia For trade customers only
Protective pipe Schlemmer Polyflex ADR

For detailed information, other images and documents, please select individual articles from the following table.

Protective pipe Schlemmer Polyflex ADR

Schlemmer Polyflex (PA66) is a flexible and watertight protective conduit for demanding automotive applications. ADR-approved.

See product details

Available in 2 versions
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
Schlemmer Polyflex (PA66) protective conduit is flexible, watertight, halogen-free and self-extinguishing. Its excellent resistance to UV radiation, oil, diesel, petrol and grease ensures reliable protection for cables. Available in multiple sizes, colour black. This cable conduit is approved according to ADR-GGVS, VAK, TÜV, RUS127, UL and CSA standards, making it a reliable choice for professionals.



  • Flexible, water-tight, halogen-free, self-extinguishing cable duct

  • Good resistance to UV radiation, oil, diesel oil, petrol and grease

  • Specifically designed for demanding use in the vehicle industry

  • Available in multiple sizes

  • Black

  • Normal profile

  • Classifications: ADR-GGVS, VAK, TUV, RUS127, UL, CSA