Welcome to Würth Estonia For trade customers only

Protective pipe Schlemmer Polyflex ADR

CND-ADR-SCHLEMMER-CASNG-PIP-BLCK-NW17

Art.-no. 0771200178

EAN 4053479953618

Individual price display after login
Protective pipe Schlemmer Polyflex ADR

Art.-no. 0771200178

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Schlemmer Polyflex (PA66) is a flexible and watertight protective conduit for demanding automotive applications. ADR-approved.

Schlemmer Polyflex (PA66) protective conduit is flexible, watertight, halogen-free and self-extinguishing. Its excellent resistance to UV radiation, oil, diesel, petrol and grease ensures reliable protection for cables. Available in multiple sizes, colour black. This cable conduit is approved according to ADR-GGVS, VAK, TÜV, RUS127, UL and CSA standards, making it a reliable choice for professionals.



  • Flexible, water-tight, halogen-free, self-extinguishing cable duct

  • Good resistance to UV radiation, oil, diesel oil, petrol and grease

  • Specifically designed for demanding use in the vehicle industry

  • Available in multiple sizes

  • Black

  • Normal profile

  • Classifications: ADR-GGVS, VAK, TUV, RUS127, UL, CSA
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Nominal width

17 mm

Outer diameter

21.2 mm

Internal diameter

16.6 mm

Design

Hard, Impact-resistant

Flammability

Self-extinguishing as per UL94 HB

Min./max. temperature conditions

-40 to 120 °C

Material

PA 6 - Polyamide

Flame-retardant

Yes

Halogen-free

Yes

Ultraviolet resistance

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Battery terminal RACO

BATTERY TERMINAL RACO 35 POS

Raco positive and negative battery terminals provide top-class performance and durability for all requirements. Choose Raco when you need dependable and reliable power for demanding applications.
ELMO Mini Plus screwless connection terminal

PLGINCON-WIRE-FLEX/RIGID-3X(0,2-2,5SMM)

Smallest (most space-saving) lever clamp
x 100 pcs
Rubber gland, IP67

CABLE GLAND VET 7-10 GREY

Robust gland with good electrical insulating and mechanical properties
x 50 pcs
Cable clamp in accordance with DIN 72571

CBLCLMP-DIN72571-(A3K)-24MM

For routing cables and lines
x 100 pcs
FLRYY round vehicle cable with PVC sheathing

VEHCBL-FLRYY-COL-BLACK-7X1,5SMM

Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles
x 50 m
Welding cable/starter cable HI-FLEX

WELDCBL-WELDINV-HIFLEX-BLACK-35

High-quality oil-resistant PVC cable with fine-stranded copper conductor. Suitable for a temperature range of -30...+70°C and withstands voltage 450/750 V. Reliable choice for demanding conditions.
x 50 pcs
Y-branch piece for protective conduit, insulated, corrugated pipe for insulated corrugated pipe

Y-DISITR-F.CND-PLA-BLCK-NW13/10/10

x 10 pcs
Cutting pliers for plastic pipes up to dia. > 22 mm

PIPCTR-BRKPIP-(PLAPIPE-D22)

For plastic pipes up to ∅ 22 mm
x 1 pcs
Cable gland, brass Metric according to EN 60423/EN 62444

CBLGLND-BRS-(E2J)-WS22-M20X1,5

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information