Protective gloves Sense
Protective glove Sense
PROTGLOV-LEATH-SENSE-SZ7
Art.-no. 0899400007
EAN 4053479673196
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For repair work, installation and packaging.
- Very thin, well-fitting general use gloves.
- Palm side is made of durable and pleasant goat skin leather, back from breathing velour.
- Rubber bands at the wrists.
- Category II.
Product information
Datasheets(X)
Size | 7 |
Material | Goatskin |
Interior finish | Without lining |
Standards | EN 420, EN 388 |
Category | II |