Welcome to Würth Estonia For trade customers only

Butt connector Duraseal

BUTTCON-BLUE-(1,5-2,5)

Art.-no. 05555182

EAN 4062856077014

Individual price display after login
Butt connector Duraseal

Art.-no. 05555182

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Heat shrink crimp connector with watertight sealing

Visual inspection and prevents wire corrosion


  • Translucent, adhesive-lined polyolefin tubing


Easy identification of correct part


  • Colour-coded tubing with wire gauge imprint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.04-2.63 mm²

Colour

Blue

Dielectric strength

7.5 kV/mm

Min./max. temperature conditions

-55 to 125 °C

Min. shrinkage temperature

180 °C

Length

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information