Welcome to Würth Estonia For trade customers only

Protective glove Tegera 777

PROTGLOV-KNIT-TEGERA-777-SZ7

Art.-no. 0899777007

EAN 4066443093159

Individual price display after login
Protective glove Tegera 777

Art.-no. 0899777007

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Colour

Blue, Black

Gauge

18

Material of coating

Polyurethane

Material

Nylon fabric with PU coating

Standards

ISO 21420:2020, EN 388:2016

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information