Wood hinges
WALL HOOK 4 X 50 ZP
Art.-no. 02344 50
EAN 4053479907918
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
L-hooks (or hinge pins) made from zinc plated steel with a wood screw thread are a strong, practical solution for hanging a variety of objects in various environments.
L shape for a secure attachment point, available in different sizes to adapt to a range of requirements.
L-hooks are used to hang light- to medium-weight objects in domestic, commercial and industrial settings.
L-hooks are used to hang light- to medium-weight objects in domestic, commercial and industrial settings.
- Hinge
- Zinc plated steel
- Wood thread
Product information
Datasheets(X)
Application areaZinc plated steel L-hooks with a wood screw thread are primarily used in:
Interior fixtures and fittings: for hanging frames, mirrors, light shelving etc.
Gardening and landscaping: for hanging flower baskets, lights, outdoor decorations etc.
Retail: for displaying lightweight products such as clothing, bags etc.
Industry: for hanging light tools and components in work environments.
Interior fixtures and fittings: for hanging frames, mirrors, light shelving etc.
Gardening and landscaping: for hanging flower baskets, lights, outdoor decorations etc.
Retail: for displaying lightweight products such as clothing, bags etc.
Industry: for hanging light tools and components in work environments.
InstructionsL-hooks made from zinc plated steel with a wood screw thread are a strong, practical solution for hanging a variety of objects in various environments. Make sure that you choose the correct size and type of hook for your specific requirements and the technical specifications of the product.
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4 mm |
Length (l1) | 50 mm |
Thread length (thread for woodwork) (lg) | 50 mm |
RoHS-compliant | Yes |
