Welcome to Würth Estonia For trade customers only

Protective Glove Kintar SG132

PROTGLOV-KNIT-SG132-SZ6

Art.-no. 9501039380

EAN 4741300132065

Individual price display after login
Protective Glove Kintar SG132

Art.-no. 9501039380

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

6

Gauge

18

Material of liner

Nylon/Spandex

Material of coating

Nitrile/nitrile foam

Standards

EN ISO 21420:2020, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information