Cordless LED head lamp Suprabeam S5R
HDLAMP-CORDL-LED-SUPRABEAM-S5R
Art.-no. 9501047323
EAN 5704049913721
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. luminous flux | 5 / 700 lm |
Colour temperature | 5000 K |
Colour temperature 2 | 5700 K |
Min./max. luminous period | 7-200 h |
Charging time | 3 h |
IP protection class | IP X7 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2200 mAh |
Type of rechargeable battery/battery | Li-lon |
Connection type | USB type C |