For detailed information, other images and documents, please select individual articles from the following table.
Gun foam Wüfoam 70 MEGAMAX
Wüfoam 70 Megamax gun foam offers a high-yield, non-shrinking formula, making it an ideal choice for construction and window installation. With M1 approval and VTT-tested performance, the foam ensures an airtight, vapour-tight and sound-insulating result for year-round use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wüfoam 70 Megamax gun foam is a top choice for construction and window installation. Its high yield of 70 litres ensures efficient work without frequent can changes. With M1 approval and VTT testing, it is a reliable choice for year-round use, ensuring airtight, vapour-tight and sound-insulating results. The non-shrinking composition ensures the foam retains its shape and properties over time. Low post-expansion ensures successful sealing even in block construction. The foamed surface can be cut without losing sealing properties.
- Premium polyurethane foam for construction and window installation
- High yield foam = 70 litres
- Can be used all year round
- M1 approved, VTT tested for airtightness, vapour tightness and sound insulation
- Non-shrinking foam
- Fixing, insulating and sealing of window and door frames
- Filling and sealing holes and entries
- Sealing and insulating horizontal and vertical joints in thermal block masonry
- Bonding insulation materials (styrofoam and polyurethane boards), sealing joints and fixing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!