Welcome to Würth Estonia For trade customers only
Arosta 304L

For detailed information, other images and documents, please select individual articles from the following table.

Arosta 304L

Rutile stainless steel stick electrode for all-position welding of 304L stainless steel or equivalent. Excellent corrosion resistance in oxidising environments and against intergranular corrosion.

See product details

Available in 1 version
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
Arosta 304L welding electrode is a rutile-basic welding electrode suitable for all-position welding of stainless steel 304L or equivalent. Its excellent corrosion properties in oxidising environments, such as nitric acid, make it a reliable choice even for demanding conditions. The welding electrode is also highly resistant to intergranular corrosion and is suitable for all welding machines. The welding electrode provides a smooth weld profile and easily removable slag, making welding smooth and efficient. The welding electrode can be used with both direct and alternating current.



  • Rutile-basic stick electrode for all-position welding of 304L stainless steel or equivalent

  • Excellent corrosion properties in oxidising environments such as nitric acid

  • Highly resistant to intergranular corrosion

  • Suitable for all electrode welding machines


Temperature range:


  • Pressure vessels: -196 - +350 C

  • Oxidation resistance: 800° C

  • Smooth weld profile

  • Easy-to-remove slag

  • Strong coating

  • Suitable for welding with AC or DC
Proof of Performance
  • AWS A5.4-92 E308-16

  • EN 1600-97 E19 9 L R 12

  • Mat-Nr 1.4316
  • AWS A5.4-92 E308-16

  • EN 1600-97 E19 9 L R 12

  • Mat-Nr 1.4316