Welcome to Würth Estonia For trade customers only
WÜPLAST® countersunk head screw with hexalobular recess WN 1423, steel 10.9, zinc-nickel plated, black passivated (P3R)
WÜPLAST<SUP>®</SUP> countersunk head screw with hexalobular recess WN 1423, steel 10.9, zinc-nickel plated, black passivated (P3R) - 1
WÜPLAST<SUP>®</SUP> countersunk head screw with hexalobular recess WN 1423, steel 10.9, zinc-nickel plated, black passivated (P3R) - 2
WÜPLAST<SUP>®</SUP> countersunk head screw with hexalobular recess WN 1423, steel 10.9, zinc-nickel plated, black passivated (P3R) - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜPLAST® countersunk head screw with hexalobular recess WN 1423, steel 10.9, zinc-nickel plated, black passivated (P3R)

For thermoplastics

See product details

Available in 1 version
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
30° thread angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High corrosion resistance
Notice

WÜPLAST screws only conform to grade 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.