Welcome to Würth Estonia For trade customers only
TJ525 transmission jack
TJ525 transmission jack - 1
TJ525 transmission jack - 2
TJ525 transmission jack - 3
TJ525 transmission jack - 4
TJ525 transmission jack - 5

For detailed information, other images and documents, please select individual articles from the following table.

TJ525 transmission jack

Versatile and safe 180° swivelling jack with transmission lifting fork as standard. The convenient foot pedal allows hands-free operation.

See product details

Available in 1 version
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
The TJ transmission jack is a versatile and safe tool that makes lifting and installing gearboxes easier. Its 180° swivelling design allows easy and precise working at different angles, while the transmission lifting fork supplied as standard makes the jack even more convenient to use. In addition, the practical foot pedal allows hands-free operation, making work even more efficient and safer. The TJ transmission jack is a reliable partner for anyone who needs an easy-to-use and safe jack for handling gearboxes.



  • Load capacity: Max. 525 kg

  • A gear and aggregate jack as a standard accessory:

  • The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.

  • Hands-free operation is possible with a foot pedal.

  • The large wheel spacing and large wheel diameter make the jack stable.

  • Spring-loaded “dead man’s” lowering valve.

  • Weight 32 kg.