MX2 SHUT-OFF VALVE + OUTLET DAMPENER
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
Camozzi MX2 series shut-off valve.
- The MX2 series shut-off valve includes an exhaust silencer
- Modular, wide range of combinations
- Operating pressure range 0–16 bar
- Nominal flow rate 6500 l/min
- For example industrial and workshop compressed air lines, large compressors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!