For detailed information, other images and documents, please select individual articles from the following table.
Headlamp Suprabeam S4 LED
Suprabeam S4 is a durable and versatile LED headlamp with a lithium polymer battery. The innovative dual power system also allows use with AAA batteries without additional accessories.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suprabeam S4 is a durable and easy-to-use LED headlamp offering versatile lighting options for different tasks. The headlamp features two LED light modes and three brightness levels, allowing you to choose the optimal light output and runtime for your needs. The lithium polymer battery and USB charging port ensure convenient and safe use, while the innovative dual power system allows operation with AAA batteries without additional accessories. Designed for demanding environments such as industry and construction sites, this headlamp is a reliable companion for year-round outdoor use. Choose Eco or Power mode as required for efficient and long-lasting performance.
- Durable and user-friendly light, which can be worn like a normal headlamp.
- With the use of an accessory, the light can be attached to a safety helmet, which has an integration slot for a light (e.g. Petzl vertex vent and Würth Pheos).
- The headlamp offers two LED beam patterns: a narrow long-range beam, a wide close-range beam, and a combination of both, which can be used simultaneously.
- All three beam modes offer three brightness levels, ensuring the right light output and optimised runtime for every task.
- The light uses a safe and extremely light lithium polymer battery as a power source. The battery has an integrated USB charging plug.
- The light has an innovative double power source function, which means the light can also use AAA batteries without accessories or adapters.
- The light is extremely well-protected against dust and moisture. This makes it very suitable for demanding conditions in industrial applications and construction sites as well as demanding northern outdoor conditions in continuous use throughout the year.
- The light can be set to the Eco mode, in which the light is optimised to run as long as possible, or the Power mode, in which the light uses its maximum power.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!