Welcome to Würth Estonia For trade customers only
Random Orbital Sanders

For detailed information, other images and documents, please select individual articles from the following table.

Random Orbital Sanders

The powerful and precise pneumatic random orbital sander GP-8100 provides a stable grip and consistent sanding result.

See product details

Available in 1 version
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
The pneumatic random orbital sander GP-8100 is designed to facilitate efficient and precise sanding. Its two-handed design allows a stable grip and precise control, while the 7 mm orbit ensures an even and clean sanding finish. The tool is supplied with a 150 mm PSA backing pad. Optional 150 mm hook-and-loop backing pad available.



  • Two-hand random orbital sander for 150 mm sanding discs

  • 7 mm orbit

  • Supplied with 150 mm PSA backing pad

  • Optional 150 mm hook-and-loop backing pad, product number 0586150999