For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic die grinder GDS011-550BY Deprag
The compact and lightweight GDS011-550BY pneumatic straight grinder provides precise and efficient operation with its 3 mm collet. Its quiet motor and rotary valve make it safe and comfortable to use, making it ideal for professionals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The GDS011-550BY pneumatic straight grinder is an ideal tool for filing small parts and for use as an engraving pen. Its compact and lightweight design makes it easy to use and ergonomic. The 3 mm collet enables precise work, while the extremely quiet motor ensures a comfortable working environment. In addition, the tool is equipped with a rotary valve, enhancing safety and ease of use.
- Small and lightweight
- 3 mm tightening sleeve
- Very low noise level
- Suitable for filing small parts and for use as an engraving pen
- Equipped with a rotary valve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!