Welcome to Würth Estonia For trade customers only
Metal cleaning agent Pineline
Metal cleaning agent Pineline - 1
Metal cleaning agent Pineline - 2
Metal cleaning agent Pineline - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal cleaning agent Pineline

See product details

Available in 2 versions
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
Highly alkaline cleaning concentrate


Protects metal against corrosion.


  • Removes superficial oil and grease burn-ins, soot and glues and fillers used in a paper industry.

  • Completely fireproof.

  • 0,5 L spray bottle, ready for use solution, dosing 5–30% for other packing sizes, 1–5% for ultrasonic cleaners

  • pH: 13,5


Usage: water-based grease removal and cleaning solution for use before painting. Can also be used to clean aluminium