Welcome to Würth Estonia For trade customers only
Pick bin

For detailed information, other images and documents, please select individual articles from the following table.

Pick bin

Pick bin made of PP plastic withstands varying temperatures. Also resistant to oils, acids and solvents, making it an excellent choice for versatile applications.

See product details

Available in 3 versions
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
The pick bin is made of durable PP material that withstands temperatures from -20°C to +80°C. The bin is resistant to oils, acids, alkalis and solvents, making it a reliable choice for storage and transport. The bin is a durable and easy-to-use solution that brings order to storage.



  • PP = polypropylene

  • Temperature range -20°C to +80°C

  • Resistant to oils, most acids, alkalic substances and solvents
Notice

Max. plates / bin:


0957 194 03 > 3 pcs


0957 802 > 1 pc