Welcome to Würth Estonia For trade customers only
Plastofast 1442 PZ ZN
Plastofast 1442 PZ ZN - 1
Plastofast 1442 PZ ZN - 2
Plastofast 1442 PZ ZN - 3
Plastofast 1442 PZ ZN - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastofast 1442 PZ ZN

Screw for thermoplastics with 30° thread angle reduces radial stresses and provides high pull-out strength with low tightening torque. This secure screw joint enables higher load capacity and durability.

See product details

Available in 14 versions
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
PLASTOFAST is zinc-plated steel, offering durability and long service life. Its Z-shaped design ensures excellent strength and reliability. PLASTOFAST is designed to facilitate work and provide a safe and efficient user experience. Its ergonomic design and robust construction make it an ideal choice for those who value quality and reliability.



  • For thermoplastics

  • 30° thread angle

  • Reduction of radial stresses

  • High pull-out strength, increased load capacity of the joint

  • Low tightening torque

  • Secure screw joint