PLASTOFAST round head screw
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
30° angle
Reducing radial tensions
The screw head is not damaged
Better cover on the sides
Greater extraction forces
Thread pitch
High self-locking grade
The connection is less likely to come loose
Material preservation
Greater load-bearing capacity of the connection
Core dimension reset
No material damage
Improving process reliability
Low drive-in torque moments
Secure screw-connection
High quality surfaces
Chrome(VI)-free surfaces
Highly corrosion-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!