Welcome to Würth Estonia For trade customers only
Outlet hose OSLO

For detailed information, other images and documents, please select individual articles from the following table.

Outlet hose OSLO

Water discharge hose

See product details

Available in 1 version
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
Lightweight, wear-resistant and rollable water discharge hose,



  • Inner cover: black, smooth SBR

  • Reinforcement: Synthetic weave reinforcement

  • Outer cover: Black, smooth, wrapped, weather-resistant SBR

  • Working pressure 5 bar

  • Operating temperature: -25...+70°C

The hose is compliant with the ISO 1307/92 standard.