Welcome to Würth Estonia For trade customers only
Frame adjustment screw LEVELFIX
Frame adjustment screw LEVELFIX - 1
Frame adjustment screw LEVELFIX - 2
Frame adjustment screw LEVELFIX - 3
Frame adjustment screw LEVELFIX - 4
Frame adjustment screw LEVELFIX - 5
Frame adjustment screw LEVELFIX - 6

For detailed information, other images and documents, please select individual articles from the following table.

Frame adjustment screw LEVELFIX

Easy and quick installation of frames in wood or concrete.

See product details

Available in 1 version
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
Easy and quick installation of frames in wood or concrete. Screws are installed using a TX30 drive, LEVELFIX magnetic socket or adjustment tool.
Distance markings on the screw (10 mm, 15 mm and 20 mm); adjustable between 5 and 35 mm



  • Simple installation and adjustment

  • No wedges or blocks required

  • No thermal bridge means better insulation