Welcome to Würth Estonia For trade customers only
LED light strip drum 25 m
LED light strip drum 25 m - 1
LED light strip drum 25 m - 2
LED light strip drum 25 m - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip drum 25 m

The LED light strip is suitable for illuminating construction sites as well as many other areas and its robust, convenient drum body is easy to transport.

See product details

Available in 1 version
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
Thermal circuit breaker:


Prevents the light strip and drum from overheating.


Light strip holder and guide:


For convenient winding of the light strip and easier transport once wound up. Can be detached at any time if required.


Soft-touch carrying handle:


Ergonomic carrying handle with 2-component Soft-Touch material for greater comfort.


Rotation stop switch:


For holding the drum body in place.


Rotating handle:


Makes it easier to roll and unroll the light strip.



The drainage grooves and the 7° tilt of the drum allow water to drain off at any time, even in a horizontal position.



The light strip can be extended to 50 m with another light strip.



Applications:


Painting, plastering, tiling, sanitary work, interior finishing, tunnel construction, events and temporary lighting

Notice
  • Do not cover the light strip.

  • Always unwind the light strip completely when in use!

  • The maximum length of 50 m must not be exceeded! Any other use may damage the product. In addition, it may cause hazards such as short circuits, fire, electric shock etc.