Welcome to Würth Estonia For trade customers only
Insulating corrugated pipe PA6, slotted
Insulating corrugated pipe PA6, slotted - 1
Insulating corrugated pipe PA6, slotted - 2
Insulating corrugated pipe PA6, slotted - 3

For detailed information, other images and documents, please select individual articles from the following table.

Insulating corrugated pipe PA6, slotted

Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.

See product details

Available in 5 versions
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
Quick installation


  • Slotted design allows retrofitting without removing existing cables


High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering


UV-resistant and high mechanical protection


  • Perfect for harsh industrial environments

  • High resistance to animal bites


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and flame-retardant (UL94)


  • Increased safety in the event of a fire


Flexible yet robust


  • Secure hold even in case of vibrations
Notice

Good resistance to alcohols, fats, mineral oils and fuels.


Not resistant to concentrated, strongly oxidising acids.