Welcome to Würth Estonia For trade customers only
Cheese head screw with hexagon socket head and shoulder ISO 7379/WN 7379, A2-050 plain stainless steel, tolerance f9
Cheese head screw with hexagon socket head and shoulder ISO 7379/WN 7379, A2-050 plain stainless steel, tolerance f9 - 1
Cheese head screw with hexagon socket head and shoulder ISO 7379/WN 7379, A2-050 plain stainless steel, tolerance f9 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw with hexagon socket head and shoulder ISO 7379/WN 7379, A2-050 plain stainless steel, tolerance f9

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

  • Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded.

  • Shaft with tolerance class f9
Notice

Due to the geometry, these screws can only be loaded to a limited extent in the pull-out test according to ISO 3506-1 and are marked with a 0 in front of the actual strength class.



The values given here have been calculated on the assumption of optimal conditions and without knowledge of the design context. The dispersion of the assembly tools and the dispersion of the friction coefficient were not explicitly taken into account. In the specific case, it is necessary to check the applicability of the information. This is the responsibility of the person who is responsible for design.



  1. VDI 2230: Appendix A; assumption of total friction coefficient = 0.14

  2. VDI 2230: Assumption of torque-controlled tightening; friction coefficient class B; therefore assumption of tightening factor = 2

  3. DIN EN 1993-1-4: Table A.3 - Steel grades in each corrosion resistance class (CRC)

  4. Fischer, U. (ed.): Mechanical and metal trades handbook, 45th edition, published by Europa Lehrmittel, Haan-Gruiten, 2011

  5. DIN 76: Table 2 - Dimensions for thread run-out and thread undercut for internal thread


The shoulder shank diameter differs from ISO 7379 for the following thread diameters:


  • M5 = shank diameter 6 mm

  • M10 = shank diameter 12 mm

  • M20 = shank diameter 24 mm