Hose reel, painted steel, with hose
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
5971 352 103
- Spring-return coil with high-quality, flexible and antistatic EPDM pressure hose.
- Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.
- Working pressure 15 bar
5971 352 104
- Coil with steel fabric hose for oils, compressed air and water.
- The strong structure of the hose is very resistant to external wear and eg overrun.
- Working pressure 150 bar
5971 352 110 - 5971 352 111
- Coil with oxygen / acetylene hose.
- Double welding hose EN3821-approved
- Working pressure 20 bar
5971 352 112 - 5971 352 114
- Hose reel for greases, oils and lubricants.
- Working pressure 400 bar
5971 352 115 - 5971 352 116
- Pressure washer hose reel for cold or hot water.
- Working pressure 200 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!