Welcome to Würth Estonia For trade customers only
Flanging tool GP
Flanging tool GP - 1
Flanging tool GP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flanging tool GP

The GP flanging tool provides fast and clean sheet metal flanging and punching for spot welding. Its versatile flanging head and efficient 5 mm hole diameter make it an ideal tool for automotive bodywork.

See product details

Available in 1 version
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
The pneumatic sheet metal flanging and punching tool GP enables clean flanging and punching for spot welding quickly and easily. Its flanging head rotates 360 degrees, ensuring smooth operation. The tool can process sheet thicknesses up to 0.8 mm, and the hole diameter is 5 mm, making it a versatile and efficient tool for automotive sheet metal work.



  • Pneumatic sheet metal flanging and punching tool

  • With the device, you can get neat punching and perforation for spot welding.

  • Flanging head rotates 360 degrees

  • Max. sheet thickness 0.8 mm

  • Cap diameter 5 mm