Welcome to Würth Estonia For trade customers only
PI filling valve + handle 3 BAR

For detailed information, other images and documents, please select individual articles from the following table.

PI filling valve + handle 3 BAR

The filling valve makes work easier by allowing the tank to be pressurised easily and ensures efficient detergent application at high pressure. Replace the hand pump with the compressed air connection handle and achieve full pressure effortlessly. Compatible with various compressed air couplings, ensuring versatile use.

See product details

Available in 1 version
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
The filling valve handle is designed to make work easier and ensure efficiency. Its ergonomic design makes it comfortable and efficient to use. The valve limits pressure to 3 bar, and its high-quality construction ensures long service life and reliability. This valve handle is an ideal choice for users who value comfort and safety during work.



  • Facilitates working, as the tank can be easily filled to maximum pressure; detergent is applied more efficiently at higher pressure

  • Replaces the hand pump and pressurises the tank from the compressed air network

  • Compressed air connection: Compatible with Würth 2000, Cejn 320, TEMA 1600, Rectus 25, 26

  • When tank pressure reaches 3 bar, the filling valve shuts off the air supply